- 35 lb Pail
- NLGI 1
- High Performance EP Grease
- Aluminum Complex
- Water Resistant
description
- Zeniplex® EP grease is a high performance aluminum complex extreme pressure grease with excellent mechanical stability, oxidation resistance and anti-wear characteristics. Resistant to heat, moisture and most chemicals, formulated for use in tough, wet, hot applications.
features
- Water resistant
- High temperature
- Extreme pressure
- Meets NSF H2
| Base Oil Viscosity @ 100 °F | 1100 SUS @ 100 °F |
| Temperature Range [Min] | 0 °F |
| Container Size | 35 lb |
| Lubricant Type | Extreme Pressure |
| Thickener | Aluminum Complex |
| Load Capacity Four Ball Weld | 280 lb |
| Water-Resistant | Yes |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Additives | Extreme Pressure |
| Base Oil | Aluminum |
| Thickener Type | Aluminum Complex |
| ASTM Drop Point | 244 °C |
| Container Type | Pail |
| Series | Zeniplex |
| Application | General Purpose, Multi-Purpose, Heavy-Duty |
| Flash Point | 450 °F |
| Wear Scar Four Ball | 0.53 mm |
| Temperature Range [Max] | 450 °F |
| NLGI No. | 1 |
| NLGI Grade | 1 |
| Family Name | Zeniplex® Multi-Purpose Grease |
| Color | Brown |
| Weight | 38.0 LB |
| EAN or UPC | 662383240659 |

