- 14 oz Cartridge
- EP1
- High Performance
- Extreme Pressure
- Use On General Purpose Heavy-Duty Applications
description
- Zeniplex® EP grease is a high performance aluminum complex extreme pressure grease with excellent mechanical stability, oxidation resistance and anti-wear characteristics. Resistant to heat, moisture and most chemicals, formulated for use in tough, wet, hot applications.
features
- Water resistant
- High temperature
- Extreme pressure
compliances
- 0
| Application | General Purpose, Multi-Purpose, Heavy-Duty |
| Base Oil | Aluminum |
| Wear Scar Four Ball | 0.53 mm |
| Lubricant Type | Extreme Pressure |
| NLGI No. | 1 |
| NLGI Grade | 1 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Type | Cartridge |
| Temperature Range [Max] | 450 °F |
| Water-Resistant | Yes |
| Container Size | 14 oz |
| Series | Zeniplex |
| Temperature Range [Min] | 0 °F |
| Additives | Extreme Pressure |
| Family Name | Zeniplex® Multi-Purpose Grease |
| Color | Brown |
| Load Capacity Four Ball Weld | 280 lb |
| Thickener | Aluminum Complex |
| ASTM Drop Point | 244 °C |
| Flash Point | 450 °F |
| Thickener Type | Aluminum Complex |
| Base Oil Viscosity @ 100 °F | 1100 SUS @ 100 °F |
| Weight | 1.0 LB |

