- Medium Duty Flexible Arm Machine Tool Light
- Incandescent Bulb w/Flexible Arm & Magnetic Base
- 120 Volts
- 60 W
- 865 lumens
features
- Vertical bolt-on base
- 60 W
- Overall reach 12"
- Phenolic shade with spun aluminum inner reflector
- Chrome-plated, flexible arm
- Turn knob on/off switch
compliances
- 0
| Watts | 60 W |
| Max. Lumens | 865 lumens |
| Base | Vertical Bolt-on Base |
| Overall Reach | 12 in |
| Cord Type | 18/3 or 18/2 SPT Cord w/Molded Plug |
| Average Bulb Life | 1200 h |
| Type | Incandescent |
| Voltage Rating | 120 |
| Style | Flexible Arm w/Magnetic Base |
| Cord Length | 8 ft |
| Weight | 3.0 LB |
| EAN or UPC | 686334442305 |

