- Medium Duty Flexible Arm Machine Tool Light
- Incandescent Bulb w/Flexible Arm & Vertical Bolt-on Base
- 120 Volts
- 25 W
- 180 lumens
features
- Chrome-plated, flexible arm
- Turn knob on/off switch
- Magnetic base
- 25 W
- Overall reach 15"
compliances
- 0
| Cord Type | 18/3 or 18/2 SPT Cord w/Molded Plug |
| Overall Reach | 15 in |
| Cord Length | 8 ft |
| Average Bulb Life | 1200 h |
| Style | Flexible Arm w/Vertical Bolt-on Base |
| Watts | 25 W |
| Base | Magnetic Base |
| Max. Lumens | 180 lumens |
| Type | Incandescent |
| Voltage Rating | 120 |
| Weight | 2.0 LB |
| EAN or UPC | 686334445764 |

