- 120 Volt, Single Phase Fan Forced Milkhouse Style Portable Heater
- 5,120 Max BTU's
- 9 1/2" x 10" x 16" Dimensions
- 1.5 kW Max
features
- 1,300 W and 1,500 W heat settings, plus fan-only setting
- Temperature control thermostat
- 6' long, three-conductor cord
- Triple safety system: tip-over switch, automatic reset type limit control and thermal cut-off device
compliances
- 0
| Heater Style | Portable |
| kW [Max] | 1.5 w |
| Height | 16 in |
| Width | 10 in |
| Heater Type | Fan Forced Milkhouse |
| BTUs | 5120 Btu |
| Phase | Single Phase |
| Length | 9 1/2 in |
| Watts | 1500 W |
| kW | 1300 w |
| Weight | 12.0 LB |
| EAN or UPC | 686334800419 |

