- Combination Radiant & Fan Forced Heater
- 120 VAC
- Single Phase
- Three Heat Settings-1500/900/600 Watts
- Temperature Control Trermostat
features
- Temperature control thermostat
- Dual safety system has tip-over switch and manual reset type limit control
- Three heat settings
- 6' long cord
compliances
- 0
| BTUs | 5120 Btu |
| Amps | N/A |
| Watts | 1500/900/600 |
| Heater Style | Portable |
| Depth | 12 in |
| kW | N/A |
| Width | 11 in |
| Height | 15 in |
| Heater Type | Combination Radiant & Fan Forced |
| Phase | Single Phase |
| Weight | 4.1 LB |
| EAN or UPC | 686334445092 |

