- Water Resistant Fluorescent Tube Light
- Tube Light w/ Remote Ballast and Cordset
- 120 Volts
- 36 W
- 2,900 lumens
description
- Durable, lightweight, economical, shatter-resistant polycarbonate tube housing.
includes
- Stainless steel mounting hardware
- Fluorescent bulb
compliances
- 0
| Average Bulb Life | 12000 h |
| Tube Material | Glass |
| Style | Tube Light w/ Remote Ballast and Cordset |
| Type | 4-Bolt Flange |
| Max. Lumens | 2,900 lumens |
| Cord Length | 8 ft |
| Watts | 36 W |
| Ballast Included | Yes |
| Overall Length | 21 in |
| Cord Type | 18-3 Gauge SJTOW cord w/NEMA 5-15 Plug |
| Voltage Rating | 120 |
| Weight | 10.0 LB |
| EAN or UPC | 686334282130 |

