- Water Resistant Fluorescent Tube Light
- Tube Light w/ Internal Ballast and Cordset
- 90 Volts to 277 Volts
- 18 W
- 1,250 lumens
description
- Durable, lightweight, economical, shatter-resistant polycarbonate tube housing.
includes
- Stainless steel mounting hardware
- Fluorescent bulb
compliances
- 0
| Tube Material | Polycarbonate |
| Max. Lumens | 1,250 lumens |
| Style | Tube Light w/ Internal Ballast and Cordset |
| Watts | 18 W |
| Ballast Included | Yes |
| Overall Length | 23 in |
| Type | 4-Bolt Flange |
| Voltage Rating | 90 V to 277 V |
| Cord Type | 18-3 Gauge SJTOW cord w/NEMA 5-15 Plug |
| Cord Length | 8 ft |
| Weight | 6.0 LB |
| EAN or UPC | 686334482943 |

