- Water Resistant Fluorescent Tube Light
- Tube Light w/ Remote Ballast
- 120 Volts
- 50 W
- 4,300 lumens
description
- Durable, lightweight, economical, shatter-resistant polycarbonate tube housing.
includes
- Stainless steel mounting hardware
- Fluorescent bulb
compliances
- 0
| Cord Type | N/A |
| Style | Tube Light w/ Remote Ballast |
| Type | 4-Bolt Flange |
| Overall Length | 29 in |
| Voltage Rating | 120 |
| Max. Lumens | 4,300 lumens |
| Tube Material | Polycarbonate |
| Watts | 50 W |
| Ballast Included | Yes |
| Weight | 7.0 LB |
| EAN or UPC | 686334484343 |

