- Mul-T-Mount Infrared Heater
- Mounted Overhead
- 2 Heating Lamps
- 480 V
- Single Phase
applications
- Snow and ice control
- Outdoor spot heating
- High bay comfort heat
- All indoor heating
features
- Gold anodized aluminum reflectors and end caps
- High temperature lead wires
- In-built surface mounting brackets allows up to 45° tilt
- 20 gauge painted steel
includes
- Clear quartz lamps
compliances
- 0
| BTUs | 17065 Btu |
| Length | 33 in |
| Housing Material | Brown Enamel on Steel |
| Mounting Clearance Requirement from Ceiling | 3 in |
| Heater Type | Electric Infrared |
| Mounting Clearance Requirement from Vertical Surface | 24 in |
| Recommended Mounting Heights- Indoor | 12 ft to 18 ft |
| Mounting Center | 32 in |
| Mounting Clearance Requirement from Face of Heater to Combustible | 72 in |
| kW | 5 w |
| Height | 10 7/8 in |
| Heater Style | Mounted Overhead |
| No. of Lamps | 2 |
| Phase | Single Phase |
| Reflector Pattern | 60° Symmetrical |
| Weight | 25.0 LB |
| EAN or UPC | 686334802918 |

