- Packaged Duct Heater
- w/Electric Element
- 480 V
- Three Phase
- 15 kW
features
- Galvanized steel element and terminal compartment with 1/2" fiberglass insulation
- Primary automatic reset temperature limiting control
- Differential pressure fan interlock switch
- Step down control transformer
compliances
- 0
| Dimension-OH | 11 |
| Element Rack | 4 3/4 |
| Duct Width | 18 |
| BTUs | N/A |
| Phase | Three Phase |
| Dimension-M | 18 |
| Heater Style | Packaged Duct Heater |
| kW | 15 w |
| Heater Type | Electric Element |
| Control Steps | 1 |
| Duct Height | 12 |
| Housing Material | Galvanized Steel |
| Weight | 25.0 LB |
| EAN or UPC | 686334617260 |

