- Water Resistant Fluorescent Tube Light
- Tube Light w/ Remote Ballast
- 120 Volts
- 100 W
- 8,400 lumens
description
- Durable, lightweight, economical, shatter-resistant polycarbonate tube housing.
includes
- Stainless steel mounting hardware
- Fluorescent bulb
compliances
- 0
| Type | 4-Bolt Flange |
| Voltage Rating | 120 |
| Watts | 100 W |
| Style | Tube Light w/ Remote Ballast |
| Overall Length | 52 in |
| Tube Material | Glass |
| Ballast Included | Yes |
| Cord Type | N/A |
| Max. Lumens | 8,400 lumens |
| Average Bulb Life | 14000 h |
| Weight | 4.0 LB |
| EAN or UPC | 686334282482 |

