- Heavy Duty Machine Tool Light
- w/Articulating Arm
- 120 Volts
- 50 W
- 3,200 lumens
features
- Patented disc and collar swivel joints
- Horizontal or vertical bolt down mounting bracket
- Arms made of 5/8" steel tubing
- Replaceable 10 A rocker type on-off switch and glazed porcelain lam socket
- Charcoal gray enamel finish with reflective white interior
- Bar knobs and collar thumbscrews eliminate need for hand tools when adjusting fixture
- Twice the light and eight times the life of a 100 W incandescent bulb with only half the energy usage
includes
- 50 W metal halide bulb
compliances
- 0
| Cord Type | 18-3 Gauge SJTOW cord w/NEMA 5-15 Plug |
| Type | Metal Halide |
| Overall Reach | 38 in |
| Cord Length | 8 ft |
| Watts | 50 W |
| Max. Lumens | 3,200 lumens |
| Style | Light w/Articulating Arm |
| Voltage Rating | 120 |
| Bulb | 50 Watt Metal Halide |
| Average Bulb Life | 6000 h |
| Weight | 12.0 LB |
| EAN or UPC | 686334283625 |

