- Heavy Duty Machine Tool Light
- w/Articulating Arm
- 120 Volts
- 75 W
- 1,220 lumens
features
- Patented disc and collar swivel joints
- Horizontal or vertical bolt down mounting bracket
- Arms made of 5/8" steel tubing
- Replaceable 10 A rocker type on-off switch and glazed porcelain lam socket
- Charcoal gray enamel finish with reflective white interior
- Bar knobs and collar thumbscrews eliminate need for hand tools when adjusting fixture
compliances
- 0
| Overall Reach | 44 in |
| Voltage Rating | 120 |
| Cord Type | 18-3 Gauge SJTOW cord w/NEMA 5-15 Plug |
| Max. Lumens | 1,220 lumens |
| Style | Light w/Articulating Arm |
| Type | Incandescent |
| Bulb | 75 Watt Medium Base A-19 |
| Cord Length | 8 ft |
| Watts | 75 W |
| Average Bulb Life | 750 h |
| Weight | 6.0 LB |
| EAN or UPC | 686334381987 |

