- Heavy Duty Machine Tool Light
- w/Articulating Arm
- 120 Volts
- 26 W
- 1,800 lumens
features
- Patented disc and collar swivel joints
- Horizontal or vertical bolt down mounting bracket
- Arms made of 5/8" steel tubing
- Replaceable 10 A rocker type on-off switch and glazed porcelain lam socket
- Charcoal gray enamel finish with reflective white interior
- Bar knobs and collar thumbscrews eliminate need for hand tools when adjusting fixture
- 22% more light and 13 times the life of a 100 W incandescent bulb with only 1/4 the energy usage
includes
- Two 13 W fluorescent bulbs
| Overall Reach | 38 in |
| Cord Length | 8 ft |
| Watts | 26 W |
| Style | Light w/Articulating Arm |
| Type | Fluorescent |
| Cord Type | 18-3 Gauge SJTOW cord w/NEMA 5-15 Plug |
| Average Bulb Life | 10000 h |
| Max. Lumens | 1,800 lumens |
| Bulb | (2) 13 Watt Fluorescent Tubes |
| Voltage Rating | 120 |
| Weight | 9.0 LB |
| EAN or UPC | 686334283632 |

