- Circulator Head
- Fan Only
- 30" Fan Size
- 2-Speeds
- 1/4 hp
features
- 120 V, two-speed, 1-PH TEAO (totally enclosed air over) ball bearing and permanently lubricated motor
- Pull chain switch operation
- Three-paddle blades have steel hub and aluminum finish
- Steel front and rear guards are powder coated with a silver finish, and includes self-locking retaining clips
- ETL C/U.S. listed
| Fan Speeds | 2-Speed |
| Air Movement - High | 7900 ft3/min |
| Fan Type | Circulator |
| Fan Style | Fan Only |
| Phase | Single Phase |
| Warranty | 1 Year |
| Size | 30 in |
| Motor HP | 1/4 hp |
| Amps | 2.70 A |
| Blade Material | Steel Hub, Aluminum Paddles |
| Duty | Standard Industrial |
| Guard Type | Chrome Plated Steel Wire |
| Cord Type | SJT |
| Air Movement - Low | 6000 ft3/min |
| Cord Length | 12 ft |
| Switch Type | Pull Chain |
| Weight | 44.0 LB |
| EAN or UPC | 686334796170 |
-
Prop 65


