- Assembled Circulator Fan Head
- Single Phase
- 1/4 hp
- Oscillating
- 6000.0 CFM [Min], 7900.0 CFM [Max]
features
- Permanently lubricated
- Totally enclosed ball bearing motor with pull chain switch
- Chrome plated double locking steel wire guards
- Can be used with any of the TPI industrial mounts
| Flow [Max] | 7900 ft3/min |
| Bearing Type | Ball |
| Cord Length | 12 ft |
| Phase | Single Phase |
| Amps Rating | 3.40 A |
| Color | Gray |
| Blade Size | 30 in |
| Flow [Min] | 6000 ft3/min |
| Type | Oscillating |
| Input Voltage | 120 VAC |
| Control Type | On/Off - 2 Speed |
| Blade Material | Aluminum |
| Weight | 52.0 LB |
| EAN or UPC | 686334796378 |

