- Pedestal Base & Pole for Circulator Fan Head
features
- Pedestal pole adjusts the center of the fan from 52" to 78" and bolts to a 27" diameter steel dome base with five carriage bolts
- Mounts will fit any size TPI fan head (24" or 30")
| Base Dia. | 27 in |
| Pole Height | 54" to 84" |
| Fan Mount Type | Pedestal Mount |
| Weight | 34.0 LB |
| EAN or UPC | 686334796187 |
-
Prop 65


