- Attic Fan with Belt Drive and "No Joist Cut Shutter"
- 30" Fan Size
- 2-Speed
- 1/3 hp
- 120 V
features
- Two-speed motor
- Shutters automatically open when fan is turned on and close tightly when fan is turned off
compliances
- 0
| Fan Speeds | 2-Speed |
| Air Movement - High | 7600 ft3/min |
| Size | 30 in |
| Fan Style | Attic Mount |
| Motor HP | 0.333333 hp |
| Air Movement - Low | 5800 ft3/min |
| Exhaust sq ft Required | 12 ft2 |
| Fan Type | Attic Fan |
| Amps | 5 A |
| Fan Speed RPM | 520/350 |
| Phase | Single Phase |
| Weight | 46.0 LB |

