- Attic Fan with Belt Drive and "No Joist Cut Shutter"
- 36" Fan Size
- 2-Speed
- 1/3 hp
- 120 V
features
- Two-speed motor
- Shutters automatically open when fan is turned on and close tightly when fan is turned off
compliances
- 0
| Fan Style | Attic Mount |
| Amps | 5 A |
| Fan Speed RPM | 395/265 |
| Air Movement - High | 9675 ft3/min |
| Phase | Single Phase |
| Fan Type | Attic Fan |
| Size | 36 in |
| Motor HP | 1/3 hp |
| Air Movement - Low | 6400 ft3/min |
| Fan Length x Fan Width | 37 1/2 in x 34 in |
| Fan Speeds | 2-Speed |
| Exhaust sq ft Required | 14 ft2 |
| Weight | 55.0 LB |

