- Direct Drive Exhaust Fan
- Shutter Mounted
- 12" Fan Size
- 15 1/8 x 15 1/8 Frame Size
- 3-Speeds
features
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
- Installs on inside wall
- Eliminates the need for external framing and shutter
- Ideally suited for thin-wall buildings
compliances
- 0
| Amps [Max] | 1.1 A |
| Warranty | 1 Year |
| Cord Type | None - Junction Box provided |
| Air Movement - High | 2750 ft3/min |
| Air Movement - Medium | 2200 ft3/min |
| Fan Style | Shutter Mounted |
| Size | 12 in |
| Blade Material | Aluminum |
| Fan Type | Exhaust |
| Fan Speeds | 3-Speed |
| Air Movement - Low | 1600 ft3/min |
| Guard Type | Steel Spiral Wire |
| Motor HP | 1/12 hp |
| Phase | Single Phase |
| Fan Length x Fan Width | 15 1/8 in x 15 1/8 in |
| Switch Type | Pull Chain |
| Weight | 25.0 LB |
| EAN or UPC | 686334798624 |

