- Direct Drive Exhaust Fan
- Fan Only
- 18" Fan Size
- 21 x 21 Frame Size
- 3-Speeds
features
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
- 120 V, single phase, totally enclosed, permanently lubricated
- Can be used with or without external shutter
- Bolts directly to the wall
- Economical installation
compliances
- 0
| Guard Type | Steel Spiral Wire |
| Air Movement - Medium | 4700 ft3/min |
| Amps [Max] | 2.2 A |
| Motor HP | 1/8 hp |
| Fan Length x Fan Width | 21 in x 21 in |
| Switch Type | Pull Chain |
| Phase | Single Phase |
| Air Movement - Low | 3200 ft3/min |
| Air Movement - High | 5750 ft3/min |
| Cord Type | None - Junction Box provided |
| Warranty | 1 Year |
| Fan Type | Exhaust |
| Fan Style | Fan Only |
| Fan Speeds | 3-Speed |
| Size | 18 in |
| Blade Material | Aluminum |
| Weight | 19.0 LB |
| EAN or UPC | 686334798495 |

