- Direct Drive Exhaust Fan
- 18 in Aluminum Blade
- On/Off - 3 Speed
- 2.200 A @ 120.000 V
- 4700.0 CFM, 3200.0 CFM [Min], 5750.0 CFM [Max]
features
- Junction box provided for direct wiring
- Totally enclosed, PSC, permanently lubricated, UL® listed motor with pull chain switch
| Control Type | On/Off - 3 Speed |
| Current @ Voltage | 2.200 A @ 120.000 V |
| Phase | Single Phase |
| Flow [Min] | 4700 ft3/min, 3200 ft3/min |
| Blade Material | Aluminum |
| Type | Shutter |
| Flow [Max] | 5750 ft3/min |
| Mounting | Shutter |
| Blade Size | 18 in |
| Weight | 47.0 LB |
| EAN or UPC | 686334798631 |

