- Direct Drive Exhaust Fan
- Shutter Mounted
- 24" Fan Size
- 27 1/8 x 27 1/8 Frame Size
- 2-Speeds
features
- 120 V, single phase, totally enclosed, permanently lubricated
- Pull chain switch
- Junction box provided for direct wiring
- Aluminum blades
- Steel spiral wire guard
- Installs on inside wall
- Eliminates the need for external framing and shutter
- Ideally suited for thin-wall buildings
compliances
- 0
| Cord Type | None - Junction Box provided |
| Phase | Single Phase |
| Fan Type | Exhaust |
| Switch Type | Pull Chain |
| Size | 24 in |
| Fan Style | Shutter Mounted |
| Blade Material | Aluminum |
| Air Movement - High | 6800 ft3/min |
| Guard Type | Steel Spiral Wire |
| Motor HP | 1/4 hp |
| Fan Length x Fan Width | 27 1/8 in x 27 1/8 in |
| Fan Speeds | 2-Speed |
| Air Movement - Low | 5000 ft3/min |
| Amps [Max] | 2.5 A |
| Warranty | 1 Year |
| Weight | 54.0 LB |
| EAN or UPC | 686334798648 |

