- Portable Utility Light, Fluorescent Series
- w/Clamp Base
- Standard Duty
- 120 Volts
- 55 W
features
- Yellow and black powder coating finish
- 15' long 18/3 SJT, 120 V cordset with grounded plug
- Shades swivel 300° horizontally and 210° vertically
- On/Off switch on each lighthead
- Low energy use
- Shade remains cool to the touch
includes
- 55 W fluorescent bulb
compliances
- 0
| Bulb | Included |
| Max. Lumens | 3,000 lumens |
| Style | Clamp Base |
| No. of Bulbs | 1 |
| Average Bulb Life | 10000 h |
| Type | Fluorescent |
| Duty | Standard |
| Watts | 55 W |
| Weight | 7.0 LB |
| EAN or UPC | 686334480161 |

