- Portable Utility Light, Quartz Halogen Series
- w/Clamp Base
- Standard Duty
- 120 Volts
- 500 W
features
- Yellow and black powder coating finish
- 15' long 18/3 SJT, 120 V cordset with grounded plug
- Shades swivel 300° horizontally and 210° vertically
- On/Off switch on each lighthead
- Weatherproof aluminum die-cast heads
includes
- 500 W bulb
compliances
- 0
| Type | Quartz Halogen |
| Bulb | Included |
| No. of Bulbs | 1 |
| Style | Clamp Base |
| Duty | Standard |
| Average Bulb Life | 2000 h |
| Max. Lumens | 11,000 lumens |
| Watts | 500 W |
| Weight | 8.0 LB |
| EAN or UPC | 686334480154 |

