- Confined Space Blower
- Electric Powered Axial Blower with built-in Hose Canister
- 1/3 hp
- 115 V
- Single Phase
features
- Powder coated steel housing
- One-speed, 115 V, totally enclosed motor
- 15" inlet and 8" outlet
- 15' of standard 8" flexible duct in built-in canister
- 27" L x 16" W x 16" H
| Air Movement with Two 90° Bends | 630 |
| Air Movement @ Outlet | 1373 |
| Phase | Single Phase |
| Air Movement with One 90° Bend | 740 |
| Housing Material | Powder Coated Steel |
| Blower Type | Confined Space Supply Air |
| Amps | 3 A |
| Fan Speeds | 1-Speed |
| Duct Type | 15 ft of standard 8 in Flexible Duct in built in Canister |
| Warranty | 1 Year |
| Blower Style | Electric Powered Axial Blower with Built -in Hose Canister |
| Size | N/A |
| Blower Width | 16 |
| Body Length | 27 in |
| Inlet/Outlet Size | 15" Inlet, 8" Outlet |
| Body Height | 16 in |
| Weight | 33.0 LB |
| EAN or UPC | 686334868006 |

