- Confined Space Blower
- Electric Powered Axial Blower
- 1/3 hp
- 115 V
- Single Phase
features
- Rugged plastic housing
- One-speed, 115 V, totally enclosed motor
- 15" inlet and 8" outlet
- Uses standard 8" flexible duct
- 17" L x 16" W x 17" H
| Amps | 3 A |
| Size | N/A |
| Fan Speeds | 1-Speed |
| Phase | Single Phase |
| Air Movement with One 90° Bend | 640 |
| Blower Width | 16 |
| Air Movement @ Outlet | 1128 |
| Housing Material | 4130 Chrome Moly Steel, Cadmium Plated |
| Warranty | 1 Year |
| Inlet/Outlet Size | 15" Inlet, 8" Outlet |
| Duct Type | Uses 8 in Flexible Duct |
| Body Height | 17 in |
| Blower Type | Confined Space Supply Air |
| Air Movement with Two 90° Bends | 585 |
| Blower Style | Electric Powered Axial Blower |
| Body Length | 17 in |
| Weight | 15.0 LB |

