- Confined Space Blower
- Electric Powered Centrifugal Blower
- 1/3 hp
- 115 V
- Single Phase
features
- Powder coated steel housing with 10 gauge steel base
- One-speed, 115 V, totally enclosed motor
- On/Off switch
- Built-in 10 A breaker
- 8" inlet and outlet
- Uses standard 8" flexible duct
- 18" L x 16" W x 18" H
| Blower Type | Confined Space Exhaust or Air Supply |
| Phase | Single Phase |
| Air Movement with Two 90° Bends | 700 |
| Inlet/Outlet Size | 8" Inlet, 8" Outlet |
| Blower Style | Electric Powered Centrifugal Blower |
| Blower Width | 16 |
| Duct Type | Uses 8 in Flexible Duct |
| Body Length | 18 in |
| Amps | 3 A |
| Air Movement with One 90° Bend | 805 |
| Housing Material | Powder Coated Steel |
| Fan Speeds | 1-Speed |
| Size | N/A |
| Body Height | 18 in |
| Air Movement @ Outlet | 1250 |
| Warranty | 1 Year |
| Weight | 49.0 LB |

