- Confined Space Blower
- Gasoline Powered Centrifugal Blower
- 1-Speed
- 1350 ft3/min Air Movement at Outlet
- 8" Inlet /8" Outlet
features
- Powder coated steel housing with 10 gauge steel base
- Vibration absorbing spring mounted feet
- 8" inlet and outlet
- Uses standard 8" flexible duct
- 18" L x 16" W x 29" H
| Blower Style | Gasoline Powered Centrifugal Blower |
| Body Length | 18 in |
| Duct Type | Uses 8 in Flexible Duct |
| Blower Type | Confined Space Exhaust or Air Supply |
| Engine | Honda |
| Size | N/A |
| Warranty | 2 Years |
| Air Movement with Two 90° Bends | 775 |
| Inlet/Outlet Size | 8" Inlet, 8" Outlet |
| Fan Speeds | 1-Speed |
| Housing Material | Powder Coated Steel |
| Air Movement with One 90° Bend | 1050 |
| Body Height | 29 in |
| Phase | N/A |
| Blower Width | 16 |
| Weight | 53.0 LB |
| EAN or UPC | 686334867962 |

