- Radiant Cove Heater
- w/Electric Element
- 208 V
- Single Phase
- 3,754 Btu
features
- Sawtooth surface increases radiating surface are by 45%
- High temperature white powder-coat finish on 14 gauge extruded aluminum
- Aluminum heating element bonded to an extruded aluminum reflector
- Provides both focused infrared rays and downward directional heating above windows, glass walls, or mirrors in bathrooms
includes
- Wall mounting bracket
compliances
- 0
| Heater Type | Electric Element |
| BTUs | 3754 Btu |
| Phase | Single Phase |
| Depth | 3.125 in |
| Height | 4 1/8 in |
| kW | 1.1 w |
| Length | 108 in |
| Amps | 5.3 A |
| Heater Style | Cove Heater |
| Weight | 19.0 LB |
| EAN or UPC | 686334457804 |

