- Institutional Wall Convector
- Electric Element Type
- 4,266 Btu
- 10.4 A
- 120 V
features
- Single phase heaters available in all common vages from 120 Vs to 600 Vs
- 11 gallon perforated steel housing powder coated with textured ivory finish
- Tamper-proof left side control panel houses built-in single pole thermostat (range 50 °F to 90 °F) and disconnect switch
- Thermostat on 120 Vs-277 Vs units is line voltage and low voltage (24 Vs) on 346 Vs-600 Vs units
- Linear limit type thermal overload with automatic reset
- Tamper-proof fasteners
- Stainless steel element with aluminum fins
compliances
- 0
caution
- May attack polycarbonate and other plastics
| Length | 48 in |
| Heater Type | Electric Element |
| Height | 18 in |
| Amps | 10.4 A |
| BTUs | 4266 Btu |
| Phase | Single Phase |
| kW | 1.25 w |
| Heater Style | Mounted On Wall |
| Weight | 38.0 LB |
| EAN or UPC | 686334899031 |

