- Water Tank
- 60 gal
- Polyethylene
- 2 Locking, 2 Non-Locking Casters
includes
- Metal Stand
| Material | Polyethylene |
| Caster Type | 2 Locking, 2 Non-Locking |
| Tank Capacity | 60 gal |
| Weight | 65.0 LB |
| Material | Polyethylene |
| Caster Type | 2 Locking, 2 Non-Locking |
| Tank Capacity | 60 gal |
| Weight | 65.0 LB |