- Heavy Duty Portable Evaporative Cooler
- 36" Blade
- 3/4 hp
- 120 V
- Single Phase
description
- 36" belt drive model provides cooling up to 100' in front of the unit over a 3500 sq ft area
features
- Internal water reservoir allows unit to operate eight hours without being connected to an external water source
- Water supplied from a standard 3/4" water hose
- Water level controlled by a float valve
- Maintenance-free submersible water pump
- 8" thick evaporative media easily accessible for routine cleaning
- Roto-molded, corrosion-free polyethylene housing
- 20' long cord with GFCI plug
- Thermally protected, permanently lubricated fan motor
- Weathertight fan
- Pump control switch
- 4" heavy-duty casters: two locking, two nonlocking
compliances
- 0
| Fan Speeds | Variable Speed |
| Phase | Single Phase |
| Air Movement - Low | 6500 ft3/min |
| Warranty | 2 Years |
| Height | 70 in |
| Misting System | Evaporative Cooler |
| Cord Type | 3-Conductor Cord w/GFCI Plug |
| Cord Length | 20 ft |
| Blade Size | 36 |
| Length | 62 in |
| Amps | 13.9 A |
| Tank Size | 46 gal |
| Air Movement - High | 11000 ft3/min |
| Weight | 325.0 LB |
| EAN or UPC | 686334874823 |

