- Portable Work Station Evaporative Cooler
- 6 gal Tank
- 1/8 hp
- AD12
- 500 ft2 Cooling Range
features
- Auto refill hose connection for continuous use with a garden hose
- Reduces air temperatures 10° to 30°
- Provides cooling up to 25™ in front of the unit over a 500 sq. ft. area
- Rubber mat top for tool placement
- Can operate four hours on a manual fill-up
| Flow [Max] | 2200 ft3/min, 3800 ft3/min |
| Length | 18 1/2 in |
| Height | 29 in |
| Blade Size | 12 in |
| Material | Steel |
| Cord Type | 18 ga. 3-Conductor, w/GFCI Plug |
| Caster Type | Swivel |
| Cord Length | 17 ft |
| Tank Capacity | 6 gal |
| Cooling Range | 500 ft2 |
| Voltage Rating | 120 |
| Blade Type | 4-Paddle |
| Finish | Powder Coated |
| Blade Material | Aluminum Axial |
| Amps Rating | 1.50 A |
| Weight | 51.0 LB |

