- Attic Fan with Direct Drive and "No Joist Cut" Shutter
- Attic Mount
- 30" Fan Size
- 29 1/2 x 32 1/4 Frame Size
- 2-Speeds
features
- Two-speed motor
- Does not require removal of joist section for installation
- Shutters automatically open when fan is turned on and close tightly when fan is turned off
includes
- No joist cut shutter
compliances
- 0
| Fan Speed RPM | 320 |
| Air Movement - Low | 5700 ft3/min |
| Fan Type | Attic Fan |
| Motor HP | 1/3 hp |
| Size | 30 in |
| Air Movement - High | 7500 ft3/min |
| Phase | Single Phase |
| Fan Length x Fan Width | 29 1/2 in x 32 1/4 in |
| Fan Style | Attic Mount |
| Amps | 3.8 A |
| Fan Speeds | 2-Speed |
| Weight | 10.0 LB |

