- 18" Floor Fan
- 3-Speed
- Single Phase
- 2,900 ft3/min Air Movement
- Shipped Fully-Assembled
features
- 120 V, three-speed, 1-PH TEAO (totally enclosed air over) sleeve bearing and permanently lubricated motor
- Rotation: Floor 360° vertical
- Work station 360° vertical and horizontal directions
- Switch: Floor rocker switch
- Work station pull chain
- 10 ft long 18/3 SJT-type, three-conductor cord with molded plug
- Steel front and rear guards are powder coated with a silver finish, and include self-locking retaining clips
- ETL C/U.S. listed
includes
- One-year limited warranty
| Fan Speeds | 3-Speed |
| Size | 18 in |
| Fan Type | Floor Fan |
| Amps | 2.20 A |
| Air Movement - Low | 1,200 ft3/min |
| Fan Style | High Floor Stand |
| Blade Material | Steel Hub, Aluminum Paddles |
| Amps [Max] | 2.20 A |
| Cord Length | 10 ft |
| Cord Type | SJT |
| Stand Height | 53 in |
| Air Movement - Medium | 2,000 ft3/min |
| Motor HP | 1/8 hp |
| Air Movement - High | 2,900 ft3/min |
| Warranty | 1 Year |
| Phase | Single Phase |
| Guard Type | Chrome Plated Steel Wire |
| Switch Type | Rotary |
| Weight | 20.0 LB |
| EAN or UPC | 686334797290 |
-
Prop 65


