- 240 Volt, Three Phase Portable Electric Heat Wave Heater
- 51,195 BTU's
- 36 A
- 15 kW
- Achieves 45°F Temperature Rise
description
- Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units.
features
- Safety yellow heater enclosure with safety screens on both air intake and output openings
- Long life finned tubular heating elements
- 800 cfm – 15 kW unit
- 1100 cfm – 30 kW unit
- Three-phase electrical service
- Automatic reset
- High limit thermal cutout switch
- Fan only switch
- 10" wheels
- Designed for direct wire installation
- Thermostat adjustment 40 °F to 100 °F
compliances
- 0
| Temperature Rise | 45 °F |
| BTUs | 51195 Btu |
| Heater Type | Portable Electric Heat Wave |
| kW | 15 w |
| Amps | 36 A |
| Heater Style | Portable |
| Phase | Three Phase |
| Watts | 15.00 kW |
| Weight | 65.0 LB |
| EAN or UPC | 686334886024 |


