- Portable Electric Salamander
- 480 V
- 3 phase
- 15 kW
- 51195 Btu's
description
- Safe, indoor, portable heaters provide the climate control needed for interior jobs, without the threat of poisoning from combustion by-products given off by fuel/fire-type units.
features
- Safety yellow heater enclosure with safety screens on both air intake and output openings
- Long life finned tubular heating elements
- Thermostat adjustment 40 °F to 100 °F
- 800 cfm – 15 kW unit
- 1100 cfm – 30 kW unit
- Three-phase electrical service
- Automatic reset
- High limit thermal cutout switch
- Fan only switch
- 10" wheels
- Designed for direct wire installation
- ETL C/U.S. listed
options
- 25' long SO-type cord
| BTUs | 51195 Btu |
| Watts | N/A |
| Temperature Rise | 45 °F |
| Heater Type | Fan Forced - Electric Element |
| kW | 15 w |
| Amps | 18 A |
| Heater Style | Portable |
| Phase | Three Phase |
| Weight | 65.0 LB |
| EAN or UPC | 686334886031 |
-
Prop 65


