- FHK-Series Portable Electric Infrared Heater
- 46,076 Btu
- 29.0 A, 17.0 A
- 480 V
- Single Phase, Three Phase
| Heater Style | Portable |
| Phase | Single Phase, Three Phase |
| Amps | 29 A, 17 A |
| Reflector Pattern | 60° Symmetrical |
| BTUs | 46076 Btu |
| kW | 13.5 w |
| Portable Type | Cart |
| Heater Type | Electric Infrared |
| Weight | 65.0 LB |
| EAN or UPC | 686334882989 |

