- High Intensity Gas Infrared Heater
- Mounted Overhead
- for LP Gas
- 40,000 BTU/H Input
- 10' to 16' Mounting Heights
description
- Industrial and commercial heating for spot or total area heating applications.
features
- 6-BTU/H inputs
- 24 V operating voltage
- Easy mounting via chains and S hooks
- Operate unvented
- Two control options
- Indoor/protected outdoor applications
- Designed 8° angle of combustion surface
- Cast aluminum modular burners
- Bright polished aluminum reflectors
- Horizontal to 20° angle mounting
- Corrosion-free aluminized housing
- Limited one-year warranty
- Direct spark ignition
compliances
- 0
| Clearance from Combustibles-Rear | 40 in |
| Height | 10 1/2 in |
| Heater Type | Gas Infrared Heater w/Modular Burners |
| Length | 22 1/2 in |
| Gas Type | LP Gas |
| Clearance from Combustibles-Below | 48 in |
| Heater Style | Mounted Overhead |
| Mounting Heights | 10 ft to 16 ft |
| Clearance from Combustibles-Side | 36 in |
| Clearance from Combustibles-Top | 40 in |
| BTU/H Input | 40000 |
| Weight | 33.0 LB |
| EAN or UPC | 686334481953 |

