- Gable Exhaust Fan
- Gable Mount
- 15" Diameter Frame Size
- for Attic Size 2,000 sq ft
- 1-Speed
features
- 120 V, single phase motor
- Safety fire link protected
- Automatic adjustable thermostat
- Partially assembled, only mounting tabs must be assembled
- 15" dia. x 6" depth
compliances
- 0
| Fan Speed RPM | 320 |
| Motor HP | N/A |
| Phase | Single Phase |
| Depth | 6 in |
| Fan Type | Exhaust |
| Air Movement - Medium | 1300 ft3/min |
| Fan Speeds | 1-Speed |
| Fan Style | Gable Mount |
| For Attic Size | 2,000 sq ft |
| Size | 15 in |
| Weight | 1.0 LB |

