- Assembled Circulator Fan Head
- Single Phase
- 1/2 hp
- Stationary
- 8600.0 CFM [Min], 6500.0 CFM [Max]
features
- Permanently lubricated
- Totally enclosed ball bearing motor with pull chain switch
- Powder coated steel guards
- Can be used with any of the TPI industrial mounts
| Cord Length | 12 ft |
| Type | Stationary |
| Amps Rating | 3.50 A |
| Input Voltage | 120 VAC |
| Blade Size | 24 in |
| Color | Yellow |
| Phase | Single Phase |
| Flow [Max] | 6500 ft3/min |
| Control Type | On/Off - 2 Speed |
| Flow [Min] | 8600 ft3/min |
| Blade Material | Aluminum |
| Bearing Type | Ball |
| Weight | 44.0 LB |
| EAN or UPC | 686334796071 |

