- Circulator Head
- Fan Only
- 30" Fan Size
- 2-Speeds
- 1/4 hp
features
- Heavy-duty, stationary circulator head
- Pull chain switch
- 120 V two speed motor
- Coated steel guards
- Steel hub/spider and aluminum paddles
- Can be used with any of the six TPI industrial mounts
- Meets OSHA standards
| Motor HP | 0.25 hp |
| Size | 30 in |
| Fan Style | Fan Only |
| Duty | Heavy-Duty |
| Cord Length | 12 ft |
| Cord Type | SJT |
| Phase | Single Phase |
| Fan Type | Circulator |
| Fan Speeds | 2-Speed |
| Switch Type | Pull Chain |
| Weight | 48.0 LB |
| EAN or UPC | 686334852869 |

