- 240/208 Volt, Single Phase Fan Forced Portable Unit Heater
- 16,384 Max BTU's
- 20.0 A Max
- 5.6 kW Max
- Achieves 58°F Temperature Rise
features
- Finned steel tubular heating element
- Internal manual reset thermal cut-out
- 6' long cord with molded plug
- Temperature control thermostat
- 10' air throw – 262 cfm
compliances
- 0
options
- Swivel base can be used as wall, floor, or ceiling mount
| Amps | 17.4 A |
| Heater Type | Fan Forced Portable Unit |
| BTUs | 12288 Btu, 16384 Btu |
| kW [Max] | 4.8 w |
| kW | 4.2 w |
| Phase | Single Phase |
| Temperature Rise | 58 °F |
| Amps [Max] | 20 A |
| Heater Style | Portable |
| Weight | 20.0 LB |
| EAN or UPC | 686334446297 |

