- Oscillating Fan Head for Portable High Pressure Misting System
- 24" Blade
- 1/4 hp
- 120 V
- Single Phase
features
- Two-speed, 1/4 hp, single phase, 120 V, ball bearing, permanently lubricated, totally enclosed, permanent split capacitor motor
- Pull chain switch
- Double-locking, white powder coated steel with 6" plastic shroud guard
- Blades have steel hub and aluminum paddles
- Oscillates in a 90° arc
- Can be locked in a fixed position
- Maximum 30° downward tilt
compliances
- 0
| Phase | Single Phase |
| Blade Size | 24 |
| Air Movement - High | 6800 ft3/min |
| Fan Speeds | 2-Speed |
| Switch Type | Pull Chain |
| Amps | 3 A |
| Misting System | Self Contained Power Mister |
| Blade Material | Steel Hub, Aluminum Paddles |
| Guard Type | Powder Coated Steel Wire w/6" Plastic Shroud |
| Air Movement - Low | 5000 ft3/min |
| Weight | 44.0 LB |

