- Dock Arm Mount
- Use with 18" size
- 24" reach
- 14 lb
applications
- Harsh industrial and commercial areas
features
- Made proudly in the USA
- Assembly required and includes a manufacturer’s 2-year motor warranty
- Heavy-duty 1-1/2” square steel tubing dock arm assembly
- Holds any HV-18 fan head units
- No wall fasteners included
- Rugged steel construction designed for industrial or commercial use
compliances
- 0
| Fan Mount Type | Dock Arm Mount |
| Length | 28 1/2 in |
| Blade Size | 24 in reach |
| Material | Steel |
| Series | HV Series |
| Height | 4 in |
| Model No. | HV-1 |
| Weight | 14.0 LB |
| EAN or UPC | 686334819756 |

