- 18" air circulator
- 1/2 hp, single phase, 120 V
- Two-Year Warranty
applications
- Harsh industrial and commercial areas
features
- Aluminum blade
- Spiral, wire front and rear guards
- Wall and ceiling mounting options
- Gray epoxy powder-coated housing
- Two-year limited warranty
- Made in USA
- Stationary, direct drive, ball bearing motor
- TEAO
- Single speed
- Automatic thermal protection
- 18" diameter blade
- Wall and ceiling mount options
- Gray epoxy finish
- Mounts in stationary positions
- Adjustable swivel and tilt from 0° to 180° on vertical and horizontal axis
- 20 gauge steel housing
- Designed for the ultimate in convenience and functionality
- Made to deliver top-notch dependability, worry-free operation and long-lasting life
- Manufactured to meet or exceed the highest standards for quality and reliability
- ETL listed for USA and Canada
- Front and rear steel guards meet OSHA 1910.212(a)(5) requirements
- Heavy duty 2" square steel tubing yoke mount bracket assembly
- High velocity three-paddle aluminum 16" diameter blade generates 3,000 cfm
- Includes electrical enclosure for direct wire connection
- Made proudly in the USA
- Operates at 120 V/one phase
- Rugged steel construction, 18" diameter housing is designed for industrial or commercial use
- Shipped fully assembled and includes a manufacturer’s two-year motor warranty
- Single speed, 1/2 HP motor is direct drive and totally enclosed air-over (TEAO) for harsh environments
compliances
- 0
| Size | 18 in |
| Amps | 5 A |
| Model No. | HV-18-120V |
| RPM | 1725 rpm |
| Mounting | Yoke Mount |
| Motor HP | 1/2 hp |
| Fan Speeds | 1-Speed |
| Blade Size | 16 in |
| Body Material | Steel |
| Guard Material | Steel |
| Height | 25 7/8 in 28 in |
| Control Type | Non-Oscillating |
| Phase | Single Phase |
| Color | Gray |
| Warranty | 2 Years |
| Type | Totally Enclosed Air Over (TEAO) |
| Amps [Max] | 5 A |
| Length | 28 in |
| Depth | 13.5 in |
| Blade Material | Aluminum |
| Series | HV Series |
| Weight | 55.0 LB |
| EAN or UPC | 686334819565 |

