- Wall/Column Mount
- Use with 18" size
- 25" reach
- 26 lb
applications
- Harsh industrial and commercial areas
features
- Made proudly in the USA
- Assembly required and includes a manufacturer’s 2-year motor warranty
- Heavy-duty 1-1/2” square steel tubing dock arm assembly
- Holds any HV-18 fan head units
- No wall fasteners included
- Rugged steel construction designed for industrial or commercial use
compliances
- 0
| Fan Mount Type | Wall/Column Mount |
| Blade Size | 25 in reach |
| Height | 4 in |
| Model No. | HV-3 |
| Series | HV Series |
| Material | Steel |
| Length | 25 1/2 in |
| Weight | 26.0 LB |
| EAN or UPC | 686334819770 |

