- 24" Fan Size
- 2-Speeds
- Single Phase
- 5,200 ft3/min to 7,000 ft3/min Air Movement
- Shipped Fully-Assembled
features
- 120 V, two-speed, 1-PH TEAO (totally enclosed air over) ball bearing and permanently lubricated motor
- Pull chain switch operation
- Three-paddle blades have steel hub and aluminum finish
- Steel front and rear guards are powder coated with a silver finish, and includes self-locking retaining clips
- ETL C/U.S. listed
| Cord Type | SJT |
| Guard Type | Chrome Plated Steel Wire |
| Duty | High Performance |
| Air Movement - Low | 5200 ft3/min |
| Cord Length | 12 ft |
| Blade Material | Steel Hub, Aluminum Paddles |
| Fan Speeds | 2-Speed |
| Fan Style | Fan Only |
| Size | 24 in |
| Fan Type | Circulator |
| Phase | Single Phase |
| Switch Type | Pull Chain |
| Warranty | 3 Year |
| Amps | 3.00 A |
| Air Movement - High | 7000 ft3/min |
| Motor HP | 1/3 hp |
| Weight | 40.0 LB |
| EAN or UPC | 686334798983 |
-
Prop 65


